X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S4443171 "Brandywine" 3 Bulb Bathroom Light

Item: S4443171
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10"
Width 21-1/4"
Extension From Wall 8-3/4"
Backplate Dimension 6'' dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Champagne Marble
Shade Material Glass
Shade Dimension Diameter: 5 Height: 5-1/4
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 10 lbs
Title 24 Compliant No
Wire Length 6-1/2"