Sea Gull S44382829 "Parkview" 4 or more Bulb Bathroom Light

Item: S44382829
Finish: Russet Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $224.11 (Pricing is for Russet Bronze)



Details and Dimensions

Height 10-1/2"
Width 31-1/2"
Extension From Wall 8"
Backplate Dimension 5-1/2'' x 11''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Ginger
Shade Material Glass
Shade Dimension Diameter: 6
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 11 lbs
Title 24 Compliant No
Wire Length 6-1/2"