X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44381829 "Parkview" 3 Bulb Bathroom Light

Item: S44381829
Finish: Russet Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $270.60

Price: $180.49 (Pricing is for Russet Bronze)



Details and Dimensions

Height 10-1/2"
Width 23"
Extension From Wall 8"
Backplate Dimension 5-1/2'' x 11''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Ginger
Shade Material Glass
Shade Dimension Diameter: 6
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 9 lbs
Title 24 Compliant No
Wire Length 6-1/2"