Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S44350965
Sea Gull S44350965 "Laurel Leaf" 2 Bulb Bathroom Light
| Item: | S44350965 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.07 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 9-1/4" |
| Width | 15" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 5'' x 9'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Ripple |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5-3/5 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


