Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S44192962 "Serenity" 4 or more Bulb Bathroom Light

Item: S44192962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-1/2"
Width 32-3/4"
Extension From Wall 8-1/4"
Backplate Dimension 5'' dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Dusted Alabaster
Shade Material Glass
Shade Dimension Diameter: 6
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 13 lbs
Title 24 Compliant No
Wire Length 6-1/2"