Sea Gull S4419007 "Serenity" 2 Bulb Bathroom Light
| Item: | S4419007 |
| Finish: | Weathered Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $110.06 (Pricing is for Weathered Iron)
Details and Dimensions
| Height | 10-1/2" |
| Width | 15-3/4" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Dusted Alabaster |
| Shade Material | Glass |
| Shade Dimension | Diameter: 6 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 8 lbs |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Warranty |


