X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44147814 "Acadia" 4 or more Bulb Bathroom Light

Item: S44147814
Finish: Misted Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-1/2"
Width 30-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Voltage 120V