Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Sea Gull
>
S44115962
Sea Gull S44115962 "Eternity" 1 Bulb Wall Sconce
| Item: | S44115962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $106.05
Details and Dimensions
| Height | 7-3/4" |
| Width | 7-1/2" |
| Extension From Wall | 9-1/4" |
| Backplate Dimension | 5'' x 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Highlighted Satin Etched |
| Shade Material | Glass |
| Shade Dimension | 7-1/3 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 5 lbs |
| Product Specifications |
| Warranty |


