X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S4410572 "Montclaire" 2 Bulb Bathroom Light

Item: S4410572
Finish: Olde Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 13"
Extension From Wall 7-1/2"
Backplate Dimension 5-1/4'' x 10''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Amber Scavo (OI), Etched White Alabaster (ABN)
Shade Material Glass
Shade Dimension Diameter:5
Suitable Installation Damp
Voltage 120V
Weight 7 lbs
Title 24 Compliant No
Wire Length 6-1/2"