X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44063782 "Sussex" 4 or more Bulb Bathroom Light

Item: S44063782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $249.00

Price: $166.08 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 10-1/4"
Width 32-1/4"
Extension From Wall 10-1/4"
Backplate Dimension 6-5/8'' dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin White
Shade Material Glass
Shade Dimension Diameter:7 -1/2 Height:4
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 14 lbs
Title 24 Compliant No
Wire Length 6-1/2"