X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44063962 "Sussex" 4 or more Bulb Bathroom Light

Item: S44063962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $249.00

Price: $166.08 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 10-1/4"
Width 32-1/4"
Extension From Wall 10-1/4"
Backplate Dimension 6-5/8'' dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin White
Shade Material Glass
Shade Dimension Diameter:7 -1/2 Height:4
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 14 lbs
Title 24 Compliant No
Wire Length 6-1/2"