Sea Gull S44061962 "Sussex" 2 Bulb Bathroom Light
| Item: | S44061962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $88.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 10-3/4" |
| Width | 18" |
| Extension From Wall | 10-1/4" |
| Backplate Dimension | 6-5/8'' dia. |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter:7 -1/2 Height:4 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 6 lbs |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


