Sea Gull S44037962 "Metropolis" 4 or more Bulb Bathroom Light
| Item: | S44037962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $158.08 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-1/4" |
| Width | 26" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 13 lbs |
| Product Specifications |
| Warranty |


