X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44036962 "Metropolis" 3 Bulb Bathroom Light

Item: S44036962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $169.05

Price: $112.76 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-1/4"
Width 19"
Extension From Wall 7-1/2"
Backplate Dimension 5'' dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs