X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44035962 "Metropolis" 2 Bulb Bathroom Light

Item: S44035962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-1/4"
Width 12"
Extension From Wall 7-1/2"
Backplate Dimension 5'' dia.
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 7 lbs