Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44020962 "Sussex" 3 Bulb Bathroom Light

Item: S44020962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $94.95

Price: $63.33

Details and Dimensions

Height 8"
Width 17"
Extension From Wall 8-1/2"
Backplate Dimension 4-1/2'' x 6-1/8''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs