Sea Gull S44019962 "Sussex" 2 Bulb Bathroom Light
| Item: | S44019962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $40.02
Details and Dimensions
| Height | 8" |
| Width | 12" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 4-1/2'' x 6-1/8'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |
| Warranty |


