X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S413815 "Acrylic Sconce" 1 Bulb Wall Sconce

Item: S413815
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-3/4"
Width 13-3/4"
Extension From Wall 5"
Backplate Dimension 12-7/8'' x 6-1/8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 2 lbs