Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S41350965
Sea Gull S41350965 "Laurel Leaf" 1 Bulb Wall Sconce
| Item: | S41350965 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $87.04 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 9-3/4" |
| Width | 5-3/4" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 9'' x 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Ripple |
| Shade Material | Glass |
| Shade Dimension | 5-3/4 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 3 lbs |
| Product Specifications |
| Warranty |


