Sea Gull S41145814 "Acadia" 1 Bulb Wall Sconce
| Item: | S41145814 |
| Finish: | Misted Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $72.04
Details and Dimensions
| Height | 11-1/4" |
| Width | 7" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | 11'' x 5-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Champagne Seeded |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 6 lbs |
| Product Specifications |
| Warranty |


