X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S41105965 "Montclaire" 1 Bulb Wall Sconce

Item: S41105965
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 7-1/4"
Extension From Wall 9-1/4"
Backplate Dimension 5-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched White Alabaster
Shade Material Glass
Shade Dimension 7-1/4
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs