Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Sea Gull
>
S41074799
Sea Gull S41074799 "Pemberton" Multi Bulb Wall Sconce
| Item: | S41074799 |
| Finish: | Peppercorn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $67.03 (Pricing is for Peppercorn)
Details and Dimensions
| Height | 11-1/4" |
| Width | 13-1/2" |
| Extension From Wall | 6" |
| Backplate Dimension | 5-1/2'' dia. |
| Height From Center Of Wall Opening | 8-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 3 lbs |
| Product Specifications |
| Warranty |


