Sea Gull S40076962 "Pemberton" 4 or more Bulb Bathroom Light

Item: S40076962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $138.07 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 10"
Width 29'' Width
Extension From Wall 8"
Backplate Dimension 5-1/2'' dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 12 lbs