Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Sea Gull
>
S40075799
Sea Gull S40075799 "Pemberton" 3 Bulb Bathroom Light
| Item: | S40075799 |
| Finish: | Peppercorn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.05 (Pricing is for Peppercorn)
Details and Dimensions
| Height | 11" |
| Width | 21'' Width |
| Extension From Wall | 8" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 10 lbs |
| Product Specifications |
| Warranty |


