Sea Gull S4002105 "Darien" 2 Bulb Bathroom Light
| Item: | S4002105 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $60.03 (Pricing is for Chrome)
Details and Dimensions
| Height | 9" |
| Width | 13'' Width |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | Diameter: 4 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |
| Warranty |


