Sea Gull S40012773 "Alexandria" 4 or more Bulb Bathroom Light
| Item: | S40012773 |
| Finish: | Two Tone Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $124.06
Details and Dimensions
| Height | 7-1/4" |
| Width | 24-3/4'' Width |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | Width: 2-1/2, Height: 7-1/2 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Highlighted Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5-1/4 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


