Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S39381BLE829 "Parkview" Mid Sized Chandelier

Item: S39381BLE829
Finish: Russet Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 30"
Width 30-3/4"
Diameter 30-3/4"
Overall Height 152"
Number Of Tiers 2
Canopy Size 5-1/2" Diameter
Number of Bulbs 9
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 117 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 6
Chain Length 120"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 31 lbs
Voltage 120V
Title 24 Compliant Yes
Wire Color Brown