Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S39380BLE829 "Parkview" Mid Sized Chandelier

Item: S39380BLE829
Finish: Russet Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22"
Width 24"
Diameter 24"
Overall Height 144"
Number Of Tiers 1
Canopy Size 5-1/2" Diameter
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 6
Chain Length 120"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 16 lbs
Voltage 120V
Title 24 Compliant Yes
Wire Color Brown