X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S39064BLE782 "Sussex" Large Foyer Chandelier

Item: S39064BLE782
Finish: Heirloom Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 42-1/4"
Width 30"
Diameter 30"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 156 W
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 46 lbs
Voltage 120V
Title 24 Compliant Yes