Sea Gull S39064BLE962 "Sussex" Large Foyer Chandelier
| Item: | S39064BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,055.48 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 42-1/4" |
| Width | 30" |
| Diameter | 30" |
| Number Of Tiers | 3 |
| Number of Bulbs | 12 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 156 W |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 46 lbs |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Product Specifications |
| Warranty |


