X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S39063BLE782 "Sussex" Mid Sized Chandelier

Item: S39063BLE782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 28-3/5"
Width 30"
Diameter 30"
Overall Height 152"
Number Of Tiers 2
Canopy Size 6-5/8
Number of Bulbs 9
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 117 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 7.5
Chain Length 120"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Damp
Weight 26 lbs
Voltage 120V
Title 24 Compliant Yes
Wire Color Brown