Sea Gull S39063BLE962 "Sussex" Mid Sized Chandelier
| Item: | S39063BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $628.31 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 28-3/5" |
| Width | 30" |
| Diameter | 30" |
| Overall Height | 152" |
| Number Of Tiers | 2 |
| Canopy Size | 6-5/8 |
| Number of Bulbs | 9 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 117 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 7.5 |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Damp |
| Weight | 26 lbs |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


