X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S39062BLE962 "Sussex" Mid Sized Chandelier

Item: S39062BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $507.30

Price: $338.37 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 20"
Width 24"
Diameter 24"
Overall Height 144"
Number Of Tiers 1
Canopy Size 6-5/8" Diameter
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 7.5", Height: 4.625
Chain Length 120"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 16 lbs
Voltage 120V
Title 24 Compliant Yes
Wire Color Brown