X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S39061BLE782 "Sussex" Mini Chandelier

Item: S39061BLE782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20"
Width 22"
Diameter 22"
Overall Height 142"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Satin Etched
Shade Material Glass
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 11 lbs
Voltage 120V
Title 24 Compliant Yes