Sea Gull S39061BLE962 "Sussex" Mini Chandelier
| Item: | S39061BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $248.12 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 20" |
| Width | 22" |
| Diameter | 22" |
| Overall Height | 142" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 11 lbs |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Product Specifications |
| Warranty |


