X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S39060BLE962 "Serenity" Large Foyer Chandelier

Item: S39060BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,035.00

Price: $690.35 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 30-1/4"
Width 36"
Diameter 36"
Overall Height 68-1/4"
Number Of Tiers 2
Canopy Size 5-1/2" Diameter
Number of Bulbs 9
Bulb Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 117 W
Glass Type Dusted Alabaster
Shade Material Glass
Shade Dimension Diameter: 8.5
Chain Length 36"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 40 lbs
Voltage 120V
Title 24 Compliant Yes
Wire Color Black