Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Up Light Pendants
> Sea Gull
>
S39059BLE07
Sea Gull S39059BLE07 "Serenity" Mid Sized Chandelier
| Item: | S39059BLE07 |
| Finish: | Weathered Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $354.18 (Pricing is for Weathered Iron)
Details and Dimensions
| Height | 21" |
| Width | 29" |
| Diameter | 29" |
| Overall Height | 59" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 5 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 65 W |
| Glass Type | Excavated Alabaster |
| Shade Material | Glass |
| Shade Dimension | Diameter: 8.5 |
| Chain Length | 36" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 21 lbs |
| Voltage | 120V |
| Title 24 Compliant | Yes |
| Wire Color | Black |
| Product Specifications |
| Warranty |


