X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S39058BLE962 "Serenity" Mini Chandelier

Item: S39058BLE962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 29"
Diameter 29"
Overall Height 58-3/4"
Number Of Tiers 1
Canopy Size 5-1/2" Diameter
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Dusted Alabaster
Shade Material Glass
Shade Dimension Diameter: 8.5
Chain Length 36"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 13 lbs
Voltage 120V
Title 24 Compliant Yes
Wire Color Black