Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S35949782 "Windgate" Mid Sized Chandelier

Item: S35949782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $138.30

Price: $92.25 (Pricing is for Heirloom Bronze)

Details and Dimensions

Height 14"
Width 20"
Diameter 20"
Overall Height 51-3/4"
Number Of Tiers 1
Canopy Size 5'' Diameter
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension 5-7/16'' D x 4-3/8'' H
Chain Length 36"
Wire Length 72"
Suitable Installation Dry
Construction Steel
Voltage 120V