X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S35940BLE782 "Windgate" Mid Sized Chandelier

Item: S35940BLE782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 16-5/8"
Width 20-1/4"
Diameter 20-1/4"
Overall Height 54-3/8"
Number Of Tiers 1
Canopy Size 5" Diameter
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension Diameter: 5.4375", Height: 4.375
Chain Length 36"
Wire Length 72"
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 11 lbs
Voltage 120V
Wire Color Brown