X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S35939BLE782 "Windgate" Mini Chandelier

Item: S35939BLE782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $180.00

Price: $120.06 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 16-5/8"
Width 20-1/4"
Diameter 20-1/4"
Overall Height 54-3/8"
Number Of Tiers 1
Canopy Size 5" Diameter
Number of Bulbs 3
Bulb Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Alabaster
Shade Material Glass
Shade Dimension Diameter: 5.4375", Height: 4.375
Chain Length 36"
Wire Length 72"
Eco-Friendly Energy Star
Suitable Installation Dry
Construction Steel
Weight 8 lbs
Voltage 120V
Wire Color Brown