Sea Gull S31942790 "Stirling" Mid Sized Chandelier
| Item: | S31942790 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $268.13 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 20-3/4" |
| Width | 22-1/2" |
| Diameter | 22-1/2" |
| Overall Height | 144-1/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | Beige Linen |
| Shade Material | Fabric |
| Shade Dimension | Diameter: 4.625", Height: 4 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 13 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Warranty |


