X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31692863 "Nuit Noir Crystal" Mid Sized Chandelier

Item: S31692863
Finish: Brushed Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 21-3/8"
Width 25-3/8"
Diameter 25-3/8"
Overall Height 143-3/8"
Number Of Tiers 1
Canopy Size 5-1/2" Diameter
Number of Bulbs 6
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 300 W
Glass Type Crystal / Cased Opal Etched
Shade Material Glass
Shade Dimension Lenght: 4.5625", Width: .875
Crystal Yes
Crystal Type Crystal Accents
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 26 lbs
Voltage 120V
Lamp Type GU10
Wire Color Black