Sea Gull S31627BLE782 "Wheaton" Large Foyer Chandelier
| Item: | S31627BLE782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $390.20
Details and Dimensions
| Height | 30-1/4" |
| Width | 30-4/5" |
| Diameter | 30-4/5" |
| Overall Height | 152-7/8" |
| Number Of Tiers | 2 |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 9 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 117 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 6.375", Height: 4.4375 |
| Chain Length | 120" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 36 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Warranty |


