X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S31627962 "Wheaton" Large Foyer Chandelier

Item: S31627962
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 30-1/4"
Width 30-4/5"
Diameter 30-4/5"
Overall Height 152-7/8"
Number Of Tiers 2
Canopy Size 5-1/2" Diameter
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 6.375", Height: 4.4375
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 36 lbs
Voltage 120V
Wire Color Brown