Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S31626BLE962 "Wheaton" Mid Sized Chandelier

Item: S31626BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 17-5/8"
Width 24"
Diameter 24"
Overall Height 140-1/4"
Number Of Tiers 1
Canopy Size 5-1/2" Diameter
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 6.375", Height: 4.4375
Chain Length 120"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Weight 16 lbs
Voltage 120V
Wire Color Brown