X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S31626782 "Wheaton" Mid Sized Chandelier

Item: S31626782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $312.15

Price: $208.20 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 17-5/8"
Width 24"
Diameter 24"
Overall Height 140-1/4"
Number Of Tiers 1
Canopy Size 5-1/2" Diameter
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 6.375", Height: 4.4375
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V
Wire Color Brown