Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S31575782
Sea Gull S31575782 "Albany" Mini Chandelier
| Item: | S31575782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.06
Details and Dimensions
| Height | 16-3/8" |
| Width | 22" |
| Diameter | 22" |
| Overall Height | 139-1/10" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5.875", Height: 4.3125 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 11 lbs |
| Voltage | 120V |
| Wire Color | Gold |
| Warranty |


