Sea Gull S31522845 "Roslyn" Mid Sized Chandelier
| Item: | S31522845 |
| Finish: | Flemish Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $684.34
Details and Dimensions
| Height | 34-1/2" |
| Width | 31-1/4" |
| Diameter | 31-1/4" |
| Overall Height | 156-1/4" |
| Number Of Tiers | 2 |
| Canopy Size | 5-9/16 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Creme Parchment |
| Shade Material | Glass |
| Shade Dimension | Diameter: 4.3125 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 42 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


