Sea Gull S31382829 "Parkview" Large Foyer Chandelier
| Item: | S31382829 |
| Finish: | Russet Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,100.55 (Pricing is for Russet Bronze)
Details and Dimensions
| Height | 41-1/2" |
| Width | 43-1/4" |
| Diameter | 43-1/4" |
| Overall Height | 163-1/2" |
| Number Of Tiers | 3 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 15 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Ginger |
| Shade Material | Glass |
| Shade Dimension | Diameter: 6 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 67 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


